Beli Breakout Cable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Gresco Breakout Chair Multipurpose Folding Chair GC 51 (Kursi Lipat)Deskripsi:In recent times, there is an increasing requirement to provide staff breakout and training spaces in every office. From casual seating to stacking and folding chairs, this collection has been carefully curated to suit every office need.atribut:
- Dimensions (mm): 425x495x810
- WEIDMULLER Breakout Multimode LC-LC 62.5matribut:
- Length (m): 50
- Length (inch): 1968.5
- WEIDMULLER Fibre-Optic Dragline Cable PUR GOF 62.5µm/125µm (Kabel Fiber Optik)atribut:
- Fibre type: GOF, Multimode, OM1
- GTIN (EAN): 4050120000000
- Installation Temperature (°C): -20 to 60
- Attenuation: 2.7 dB/km at 850 nm 0.5 dB/km at 1300 nm
- Bandwidth: 200 MHz*km at 850 nm, 500 MHz*km at 1300 nm
- Cable layout: Break-out dragline
- Core Diameter (µm): 62.5
- Material sheath: PUR
- Operating Temperature (°C): -40 to 80
- Primary Coating (µm): 245
- Qty (pcs): 1
- REACh SVHC: Lead 7439-92-1
- WEIDMULLER Bulk stock - POFatribut:
- Color: black
- Number of wires: 2
- Operating Temperature (°C): -40 ...85
- Storage Temperature (°C): -40 ...85
- RoHS: Conform
- Installation Temperature (°C): -30 ...60
- Diameter of wire pair (mm): 2.2
- Core Diameter (µm): 980
- Maximum Operating Temperature (°C): 85
- Minimum Operating Temperature (°C): -40
- WEIDMULLER Fibre-optic Dragline Cable, PUR GOF 50µm/125µmatribut:
- Fibre type: GOF, Multimode, OM2
- Installation Temperature (°C): -20 to 60
- Attenuation: 2.3 dB/km at 850 nm 0.5 dB/km at 1300 nm
- Bandwidth: 500 MHz*km at 850 nm, 500 MHz*km at 1300 nm
- Operating Temperature (°C): -40 to 80
- Qty (pcs): 1
- REACh SVHC: Lead 7439-92-1
- WEIDMULLER Fibre-opticatribut:
- Primary Coating (µm): 245
- BOSCH Hybrid Utility Drill Bit for Fast Rough-In Cutting (Mata Bor Kayu)Deskripsi:These drill bits feature three cutting spurs for fast hole drilling with minimal breakout. Hybrid utility drill bits can drill through nails and are commonly used for framing applications. The bits have three open flutes that eject chips efficiently and help prevent the bits from binding during drilling. They also have a self-feeding screw-point tip that pulls them into the workpiece and helps prevent them from moving, or walking, during drilling. Wire-fishing holes near the bits' tip allow wires to be pulled through surfaces after drilling.atribut:
- UNSPSC: 27112801
- Cutting Direction: Right Hand
- Decimal Equivalent: 0.7
- Drill Bit Point Type: Conventional
- Drill Bit Size (inch): 3/4
- Finish - Machining: Bright (Uncoated)
- Flute Length (inch): 4
- For Tool Type: Rotary Drill
- Material - Machining: High Speed Steel
- Measurement System: Fractional Inch
- Number of Flutes: 2
- Overall Length (inch): 6-1/2
- Primary Material Application: Wood
- Shank Diameter (inch): 5/16
- Shank Hex Size (inch): 5/16
- Shank Type - Machining: Hex
- Sub Brand: Daredevil
- WEIDMULLER Bulk Stock-Fibre Opticatribut:
- RoHS: Conform
- Bending Cycles: 100,000
- Halogen: No
- User Documentation: MAN IE GUIDE DE MAN IE GUIDE EN
- Material sheath: PUR
- Sheathing colour: black
- Cable layout: Break-out dragline
- Minimum Operating Temperature (°C): -40
- Primary Coating (µm): 245
- Kramer HD Video Encoder/Streameratribut:
- GOP Size: 16
- Traffic Shaping: Variable Bit Rate
- AJA Profesional I/O 4K Plus Tunderbolt 3 (Layar Display)Deskripsi:Io 4K Plus is the cutting edge of capture and output hardware available over Thunderbolt 3, offering a full set of professional video and audio connectivity with support for the latest 4K/UltraHD devices, High Frame Rate (HFR), High Dynamic Range (HDR) and deep color workflows. The power of Thunderbolt 3 enables Io 4K Plus to handle a wide range of formats from SD to HD, UltraHD and full 4K with frame rates up to 60p over both 12G-SDI and HDMI 2.0 with single cable simplicity, plus HDR support over both HDMI and SDI for emerging HDR workflows.atribut:
- Video Formats: (4K) 4096 x 2160p 23.98; 24; 25; 29.97; 30; 47.95; 48; 50; 59.94; 60
- Video Input Digital: 12G-SDI, SMPTE-2082, 12-bit, 10-bit
- Video Output Digital: 12G-SDI, SMPTE-2082, 12-bit, 10-bit
- HDR: SDI: VPID signaling for SDR/HDR Transfer Characteristics, Colorimetry and Luminance
- Audio Inputs Digital: 16-channel, 24 and 16-bit SDI embedded audio, 48 kHz sample rate, synchronous
- Audio Inputs Analog: 8-channel, 24 and 16-bit D/A analog audio, 48 kHz sample rate, balanced, using industry standard 8x XLR on DB-25 breakout cable (cable not included)
- Audio Outputs Digital: 16-channel, 24-bit SDI embedded audio, 48 kHz sample rate, synchronous
- Down-Conversion 4K/UltraHD: Real time, dedicated 4K down-conversion output (1x BNC)
- Downstream Keyer: Supports graphics up to 2K/HD with alpha channel over video, matte or framebuffer, or framebuffer content over incoming video or matte
- Electrical Interface: Thunderbolt 3 (2x)
- Environment: Safe Operating Temperature Range: 0 to 40 C (32 to 104 F)
- Machine Control: RS-422, Sony 9-pin protocol
- Power (device only): 10-20V, 30W typical, 36W max, 70W max with USB-C power delivery to external devices
- Reference: Analog Color Black (1V) or Composite Sync (2 or 4V) or HD Tri-Level Sync (1V)
- Reference and LTC I/O: 1x BNC LTC output
- Size (w x d x h) (mm): 222.0 x 206.0 x 41.9
- Weight (kg): 1.6
Daftar Harga Breakout Cable Terbaru October 2026
| Gresco Breakout Chair Multipurpose Folding Chair GC 51 (Kursi Lipat) | Rp399.900 |
| WEIDMULLER Breakout Multimode ST-ST 50m | Rp1.199.900 |
| WEIDMULLER Breakout Multimode LC-LC 50m | Rp3.599.900 |
| WEIDMULLER Breakout Multimode SC-SC 50m | Rp1.499.900 |
| WEIDMULLER Breakout Multimode ST-ST 62.5m | Rp1.199.900 |
| WEIDMULLER Breakout Multimode LC-LC 62.5m | Rp11.999.900 |
| WEIDMULLER Cable Connecting for Data Transmission (Kabel Transmisi Data) | Rp219.900 |
| WEIDMULLER Fibre-Optic Dragline Cable PUR GOF 62.5µm/125µm (Kabel Fiber Optik) | Rp1.299.900 |
| WEIDMULLER Bulk stock - POF | Rp279.900 |
| WEIDMULLER Fibre-optic Dragline Cable, PUR GOF 50µm/125µm | Rp1.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/71P108436253-1.jpg)





/7dP104589265-1.jpg)
/hnP106140635-1.jpg)



/7hP109320269-1.jpg)
/itP102241677-19.jpg)


/r6P109077978-1.jpg)

/26P105755078-1.jpg)


/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)